Bearings Limited
50BS30H X 1 1/2 TTN
SPROCKET - 5/8" PITCH - 30 TEETH - 1 1/2" FINISHED BORE SPROCKET
Item #114847155
| Pitch Dia. | 5.979 in |
| Hub Type | B Type (Hub) |
| O.D. | 6.32 in |
| No. of Teeth | 30 |
| Bore Type | Finished Bore with Keyway and Set Screws |
| Hub Dia. | 3.25 in |
| Length Through Bore | 1.25 in |
| Bore Dia. | 1.5 in |
| Chain Number | 50 |
| Material | Forged 1045 Alloy Steel |
| Pitch | 5/8 in |
| No. of Strands | 1 |
| Tooth Width | 0.343 in |
| Hardened Teeth | Yes |
| Weight | 3.9 LB |
| EAN or UPC | 888569100559 |
