Bearings Limited
50BS38 X 1 TTN
SPROCKET - 5/8" PITCH - 38 TEETH - 1" FINISHED BORE SPROCKET
Item #116366467
| Bore Dia. | 1 in |
| Pitch | 5/8 in |
| Hardened Teeth | No |
| Hub Type | B Type (Hub) |
| Bore Type | Finished Bore with Keyway and Set Screws |
| Tooth Width | 0.343 in |
| Length Through Bore | 1.25 in |
| Hub Dia. | 3.25 in |
| Material | Forged 1045 Alloy Steel |
| No. of Strands | 1 |
| Chain Number | 50 |
| No. of Teeth | 38 |
| O.D. | 7.92 in |
| Pitch Dia. | 7.569 in |
| Weight | 5.8 LB |
| EAN or UPC | 888569101181 |
