Bearings Limited
50BS40 X 1 7/16 TTN
SPROCKET - 5/8" PITCH - 40 TEETH - 1 7/16" FINISHED BORE SPROCKET
Item #116366477
| No. of Teeth | 40 |
| No. of Strands | 1 |
| Hub Type | B Type (Hub) |
| Chain Number | 50 |
| Length Through Bore | 1.25 in |
| Material | Forged 1045 Alloy Steel |
| Bore Type | Finished Bore with Keyway and Set Screws |
| Bore Dia. | 1.438 in |
| Pitch Dia. | 7.966 in |
| Hardened Teeth | No |
| Tooth Width | 0.343 in |
| Pitch | 5/8 in |
| O.D. | 8.32 in |
| Hub Dia. | 3.25 in |
| Weight | 6.2 LB |
| EAN or UPC | 888569101372 |
