Bearings Limited
50JA14H TTN
Single Strand Sprocket; 50 Chain Size; 14 Teeth; Requires JA QD Bushing
Item #116366225
- Single Strand Sprocket
- 50 Chain Size
- 14 Teeth
- Requires QD JA Bushing
- With Hardened Teeth
| No. of Strands Across | 1 |
| Tooth Width | 0.343 in |
| Hub Type | Bushed |
| Bushing Type | QD |
| Outside Dia. | 3.11 in |
| Pitch | 5/8 in |
| Length Through Bore | 1.125 in |
| Chain Number | 50 |
| Bushing Size | JA |
| Bushing Series | JA |
| Hardened Teeth | With Hardened Teeth |
| Pitch Dia. | 2.803 in |
| Chain No. | 50 |
| No. of Teeth | 14 |
| Inch/Metric | Inch |
| Bore Type | QD Bushed |
| Material | Steel |
| O.D. | 3.11 in |
| No. of Strands | 1 |
| Weight | 0.5 LB |
| EAN or UPC | 888569101907 |
