Bearings Limited
50SS-2R X 10 FT TTN
PRECISION ANSI ROLLER CHAIN - STAINLESS STEEL - DOUBLE - 5/8" PITCH - 10FT BOX
Item #116362172
| Chain Number | 50 |
| Link Plates Thickness | 0.080 in |
| Pitch | 0.625 in |
| Chain Material | Stainless Steel |
| Chain Length | 10 ft |
| Roller Dia. | 0.4 in |
| Series | Standard |
| Standard | ANSI B29.1, DIN 896, JIS 1801 |
| No. of Strands | 2 |
| Chain Construction | Riveted |
| Link Plates Height | 0.579 in |
| Weight | 1.38 LB |
| EAN or UPC | 888569098573 |
