Bearings Limited
5201 2RS/C3 PRX TTN
DOUBLE ROW ANGULAR CONTACT BALL BEARING - 2 RUBBER SEALS BEARING
Item #115698489
- DOUBLE ROW ANGULAR CONTACT BALL BEARING - 2 RUBBER SEALS BEARING
| Dynamic Load Rating | 2057 |
| Overall Width | 15.9 mm |
| O.D. | 32 mm |
| Grease Type | Polrex EM Grease |
| No. of Rows | Double |
| Series | Double Row Angular Contact Ball Bearings |
| Bearing Type | Angular Contact |
| Closure (Seal) Type | Double Sealed |
| Retainer Material | Fiberglass Reinforced Nylon |
| Static Load Rating | 1135 |
| Bore Dia. | 12 mm |
| Weight | 0.13 LB |
| EAN or UPC | 888569102287 |
