Bearings Limited
5201 ZZ/C3 TTN
DOUBLE ROW ANGULAR CONTACT BALL BEARING - 2 METAL SHIELDS BEARING
Item #115698494
- DOUBLE ROW ANGULAR CONTACT BALL BEARING - 2 METAL SHIELDS BEARING
| Retainer Material | Fiberglass Reinforced Nylon |
| Bore Dia. | 12 mm |
| Overall Width | 15.9 mm |
| Closure (Seal) Type | Double Shielded |
| Series | Double Row Angular Contact Ball Bearings |
| No. of Rows | Double |
| Dynamic Load Rating | 2057 |
| Static Load Rating | 1135 |
| Grease Type | Polrex EM Grease |
| O.D. | 32 mm |
| Bearing Type | Angular Contact |
| Weight | 0.13 LB |
| EAN or UPC | 888569102256 |
