Bearings Limited
5202 ZZ/C3 PRX TTN
DOUBLE ROW ANGULAR CONTACT BALL BEARING - 2 METAL SHIELDS BEARING
Item #115698498
- DOUBLE ROW ANGULAR CONTACT BALL BEARING - 2 METAL SHIELDS BEARING
| Series | Double Row Angular Contact Ball Bearings |
| Bearing Type | Angular Contact |
| Closure (Seal) Type | Double Shielded |
| Retainer Material | Fiberglass Reinforced Nylon |
| Dynamic Load Rating | 2248 |
| O.D. | 35 mm |
| No. of Rows | Double |
| Overall Width | 15.9 mm |
| Static Load Rating | 1360 |
| Bore Dia. | 15 mm |
| Grease Type | Polrex EM Grease |
| Weight | 0.15 LB |
| EAN or UPC | 888569102331 |
