Bearings Limited
5202 ZZ/C3/Q TTN
DOUBLE ROW ANGULAR CONTACT BALL BEARING - 2 METAL SHIELDS BEARING
Item #115698499
- DOUBLE ROW ANGULAR CONTACT BALL BEARING - 2 METAL SHIELDS BEARING
| No. of Rows | Double |
| Closure (Seal) Type | Double Shielded |
| Static Load Rating | 1360 |
| Series | Double Row Angular Contact Ball Bearings |
| Overall Width | 15.9 mm |
| Bore Dia. | 15 mm |
| O.D. | 35 mm |
| Dynamic Load Rating | 2248 |
| Bearing Type | Angular Contact |
| Retainer Material | Fiberglass Reinforced Nylon |
| Grease Type | NLGI Grade 2 Bearing Grease |
| Weight | 0.15 LB |
| EAN or UPC | 888569102348 |
