Bearings Limited
5203 ZZ/C3 PRX TTN
DOUBLE ROW ANGULAR CONTACT BALL BEARING - 2 METAL SHIELDS BEARING
Item #115698505
- DOUBLE ROW ANGULAR CONTACT BALL BEARING - 2 METAL SHIELDS BEARING
| Bearing Type | Angular Contact |
| Retainer Material | Fiberglass Reinforced Nylon |
| Closure (Seal) Type | Double Shielded |
| Grease Type | Polrex EM Grease |
| Bore Dia. | 17 mm |
| No. of Rows | Double |
| Dynamic Load Rating | 2878 |
| Series | Double Row Angular Contact Ball Bearings |
| O.D. | 40 mm |
| Overall Width | 17.5 mm |
| Static Load Rating | 1776 |
| Weight | 0.22 LB |
| EAN or UPC | 888569102416 |
