Bearings Limited
5204 2RS/C3 PRX TTN
DOUBLE ROW ANGULAR CONTACT BALL BEARING - 2 RUBBER SEALS BEARING
Item #115698509
- DOUBLE ROW ANGULAR CONTACT BALL BEARING - 2 RUBBER SEALS BEARING
| Closure (Seal) Type | Double Sealed |
| Series | Double Row Angular Contact Ball Bearings |
| Dynamic Load Rating | 4271 |
| O.D. | 47 mm |
| Bearing Type | Angular Contact |
| No. of Rows | Double |
| Bore Dia. | 20 mm |
| Static Load Rating | 2720 |
| Retainer Material | Fiberglass Reinforced Nylon |
| Grease Type | Polrex EM Grease |
| Overall Width | 20.6 mm |
| Weight | 0.35 LB |
| EAN or UPC | 888569102539 |
