Bearings Limited
5205 ZZ/C3 PRX TTN
DOUBLE ROW ANGULAR CONTACT BALL BEARING - 2 METAL SHIELDS BEARING
Item #115698520
- DOUBLE ROW ANGULAR CONTACT BALL BEARING - 2 METAL SHIELDS BEARING
| O.D. | 52 mm |
| Overall Width | 20.6 mm |
| Bearing Type | Angular Contact |
| No. of Rows | Double |
| Static Load Rating | 3215 |
| Series | Double Row Angular Contact Ball Bearings |
| Bore Dia. | 25 mm |
| Closure (Seal) Type | Double Shielded |
| Grease Type | Polrex EM Grease |
| Dynamic Load Rating | 4631 |
| Retainer Material | Fiberglass Reinforced Nylon |
| Weight | 0.41 LB |
| EAN or UPC | 888569102584 |
