Bearings Limited
5209 2RS/C3 PRX TTN
DOUBLE ROW ANGULAR CONTACT BALL BEARING - 2 RUBBER SEALS BEARING
Item #115698557
- DOUBLE ROW ANGULAR CONTACT BALL BEARING - 2 RUBBER SEALS BEARING
| O.D. | 85 mm |
| Series | Double Row Angular Contact Ball Bearings |
| Dynamic Load Rating | 10791 |
| Overall Width | 30.2 mm |
| Retainer Material | Fiberglass Reinforced Nylon |
| No. of Rows | Double |
| Closure (Seal) Type | Double Sealed |
| Bore Dia. | 45 mm |
| Bearing Type | Angular Contact |
| Grease Type | Polrex EM Grease |
| Static Load Rating | 8318 |
| Weight | 1.52 LB |
| EAN or UPC | 888569102935 |
