Bearings Limited
5209 ZZNR/C3 TTN
DOUBLE ROW ANGULAR CONTACT BALL BEARING - 2 METAL SHIELDS - SNAP RING BEARING
Item #115698559
- DOUBLE ROW ANGULAR CONTACT BALL BEARING - 2 METAL SHIELDS - SNAP RING BEARING
| O.D. | 85 mm |
| Series | Double Row Angular Contact Ball Bearings |
| Bearing Type | Angular Contact |
| Retainer Material | Fiberglass Reinforced Nylon |
| Grease Type | NLGI Grade 2 Bearing Grease |
| Overall Width | 30.2 mm |
| No. of Rows | Double |
| Dynamic Load Rating | 10791 |
| Static Load Rating | 8318 |
| Bore Dia. | 45 mm |
| Closure (Seal) Type | Double Shielded |
| Weight | 1.56 LB |
| EAN or UPC | 888569102928 |
