Bearings Limited
5210 ZZ/C3 PRX TTN
DOUBLE ROW ANGULAR CONTACT BALL BEARING - 2 METAL SHIELDS BEARING
Item #115698561
- DOUBLE ROW ANGULAR CONTACT BALL BEARING - 2 METAL SHIELDS BEARING
| Retainer Material | Fiberglass Reinforced Nylon |
| Closure (Seal) Type | Double Shielded |
| Bearing Type | Angular Contact |
| Series | Double Row Angular Contact Ball Bearings |
| Grease Type | Polrex EM Grease |
| No. of Rows | Double |
| Static Load Rating | 9442 |
| O.D. | 90 mm |
| Overall Width | 30.2 mm |
| Bore Dia. | 50 mm |
| Dynamic Load Rating | 11465 |
| Weight | 1.62 LB |
| EAN or UPC | 888569102973 |
