Bearings Limited
5212 2RS/C3 PRX TTN
DOUBLE ROW ANGULAR CONTACT BALL BEARING - 2 RUBBER SEALS BEARING
Item #115698575
- DOUBLE ROW ANGULAR CONTACT BALL BEARING - 2 RUBBER SEALS BEARING
| Bearing Type | Angular Contact |
| Series | Double Row Angular Contact Ball Bearings |
| Retainer Material | Fiberglass Reinforced Nylon |
| Dynamic Load Rating | 16074 |
| Grease Type | Polrex EM Grease |
| O.D. | 110 mm |
| No. of Rows | Double |
| Overall Width | 36.5 mm |
| Bore Dia. | 60 mm |
| Static Load Rating | 13151 |
| Closure (Seal) Type | Double Sealed |
| Weight | 2.99 LB |
| EAN or UPC | 888569103116 |
