Bearings Limited
5302 2RS/C3 PRX TTN
DOUBLE ROW ANGULAR CONTACT BALL BEARING - 2 RUBBER SEALS BEARING
Item #115698609
- DOUBLE ROW ANGULAR CONTACT BALL BEARING - 2 RUBBER SEALS BEARING
| Bearing Type | Angular Contact |
| Overall Width | 19 mm |
| Bore Dia. | 15 mm |
| O.D. | 42 mm |
| Series | Double Row Angular Contact Ball Bearings |
| Grease Type | Polrex EM Grease |
| Dynamic Load Rating | 3867 |
| Closure (Seal) Type | Double Sealed |
| No. of Rows | Double |
| Static Load Rating | 2271 |
| Retainer Material | Fiberglass Reinforced Nylon |
| Weight | 0.29 LB |
| EAN or UPC | 888569103512 |
