Bearings Limited
5304 2RS/C3 PRX TTN
DOUBLE ROW ANGULAR CONTACT BALL BEARING - 2 RUBBER SEALS BEARING
Item #115698620
- DOUBLE ROW ANGULAR CONTACT BALL BEARING - 2 RUBBER SEALS BEARING
| Dynamic Load Rating | 4631 |
| Series | Double Row Angular Contact Ball Bearings |
| Bearing Type | Angular Contact |
| Retainer Material | Fiberglass Reinforced Nylon |
| Overall Width | 22.2 mm |
| Closure (Seal) Type | Double Sealed |
| Static Load Rating | 2855 |
| Bore Dia. | 20 mm |
| Grease Type | Polrex EM Grease |
| O.D. | 52 mm |
| No. of Rows | Double |
| Weight | 0.51 LB |
| EAN or UPC | 888569103635 |
