Bearings Limited
5305 2RS/C3 PRX TTN
DOUBLE ROW ANGULAR CONTACT BALL BEARING - 2 RUBBER SEALS BEARING
Item #115698623
- DOUBLE ROW ANGULAR CONTACT BALL BEARING - 2 RUBBER SEALS BEARING
| O.D. | 62 mm |
| No. of Rows | Double |
| Bore Dia. | 25 mm |
| Overall Width | 25.4 mm |
| Retainer Material | Fiberglass Reinforced Nylon |
| Grease Type | Polrex EM Grease |
| Dynamic Load Rating | 6857 |
| Bearing Type | Angular Contact |
| Series | Double Row Angular Contact Ball Bearings |
| Closure (Seal) Type | Double Sealed |
| Static Load Rating | 4609 |
| Weight | 0.81 LB |
| EAN or UPC | 888569103697 |
