Bearings Limited
5306 ZZ/C3 TTN
DOUBLE ROW ANGULAR CONTACT BALL BEARING - 2 METAL SHIELDS BEARING
Item #115698629
- DOUBLE ROW ANGULAR CONTACT BALL BEARING - 2 METAL SHIELDS BEARING
| Dynamic Load Rating | 8880 |
| Closure (Seal) Type | Double Shielded |
| Bore Dia. | 30 mm |
| Retainer Material | Fiberglass Reinforced Nylon |
| Static Load Rating | 6182 |
| Overall Width | 30.2 mm |
| Grease Type | Polrex EM Grease |
| No. of Rows | Double |
| Series | Double Row Angular Contact Ball Bearings |
| O.D. | 72 mm |
| Bearing Type | Angular Contact |
| Weight | 1.27 LB |
| EAN or UPC | 888569103734 |
