Bearings Limited
5307 ZZ/C3 PRX TTN
DOUBLE ROW ANGULAR CONTACT BALL BEARING - 2 METAL SHIELDS BEARING
Item #115698634
- DOUBLE ROW ANGULAR CONTACT BALL BEARING - 2 METAL SHIELDS BEARING
| O.D. | 80 mm |
| Bearing Type | Angular Contact |
| Static Load Rating | 7868 |
| Retainer Material | Fiberglass Reinforced Nylon |
| No. of Rows | Double |
| Dynamic Load Rating | 11128 |
| Grease Type | Polrex EM Grease |
| Overall Width | 34.9 mm |
| Bore Dia. | 35 mm |
| Closure (Seal) Type | Double Shielded |
| Series | Double Row Angular Contact Ball Bearings |
| Weight | 1.71 LB |
| EAN or UPC | 888569103796 |
