Bearings Limited
5308 2RS/C3 TTN
DOUBLE ROW ANGULAR CONTACT BALL BEARING - 2 RUBBER SEALS BEARING
Item #115698635
- DOUBLE ROW ANGULAR CONTACT BALL BEARING - 2 RUBBER SEALS BEARING
| Retainer Material | Fiberglass Reinforced Nylon |
| Bore Dia. | 35 mm |
| Dynamic Load Rating | 13601 |
| Static Load Rating | 9892 |
| Grease Type | Polrex EM Grease |
| O.D. | 80 mm |
| Bearing Type | Angular Contact |
| Closure (Seal) Type | Double Sealed |
| No. of Rows | Double |
| Overall Width | 34.9 mm |
| Series | Double Row Angular Contact Ball Bearings |
| Weight | 2.36 LB |
| EAN or UPC | 888569103871 |
