Bearings Limited
5309/C3 SB TTN
DOUBLE ROW ANGULAR CONTACT BALL BEARING - CONRAD BEARING
Item #115698645
- DOUBLE ROW ANGULAR CONTACT BALL BEARING - CONRAD BEARING
| Dynamic Load Rating | 16299 |
| Closure (Seal) Type | Open |
| Grease Type | Light Oil Coating |
| Bore Dia. | 45 mm |
| Retainer Material | Steel |
| Series | Double Row Angular Contact Ball Bearings |
| Static Load Rating | 12140 |
| O.D. | 100 mm |
| No. of Rows | Double |
| Overall Width | 39.7 mm |
| Bearing Type | Angular Contact |
| Weight | 3.13 LB |
| EAN or UPC | 888569103956 |
