- DOUBLE ROW ANGULAR CONTACT BALL BEARING - MAX TYPE
| Retainer Material | Steel |
| Grease Type | Light Oil Coating |
| Dynamic Load Rating | 26800 |
| Bore Dia. | 55 mm |
| Closure (Seal) Type | Open |
| No. of Rows | Double |
| Static Load Rating | 27400 |
| O.D. | 120 mm |
| Bearing Type | Angular Contact |
| Series | Double Row Angular Contact Ball Bearings |
| Overall Width | 49.2 mm |
| Weight | 5.58 LB |
| EAN or UPC | 888569138347 |

