Bearings Limited
5313 2RSNR/C3 TTN
DOUBLE ROW ANGULAR CONTACT BALL BEARING - 2 RUBBER SEALS - SNAP RING BEARING
Item #115698670
- DOUBLE ROW ANGULAR CONTACT BALL BEARING - 2 RUBBER SEALS - SNAP RING BEARING
| Bore Dia. | 65 mm |
| Bearing Type | Angular Contact |
| No. of Rows | Double |
| Series | Double Row Angular Contact Ball Bearings |
| Dynamic Load Rating | 31024 |
| Retainer Material | Fiberglass Reinforced Nylon |
| Static Load Rating | 24504 |
| Closure (Seal) Type | Double Sealed |
| O.D. | 140 mm |
| Overall Width | 58.7 mm |
| Grease Type | NLGI Grade 2 Bearing Grease |
| Weight | 8.64 LB |
| EAN or UPC | 888569104168 |
