Bearings Limited
559339 X 3/4 TTN
DOUBLE ROW ANGULAR CONTACT BALL BEARING - SPECIAL BEARING
Item #113340530
- DOUBLE ROW ANGULAR CONTACT BALL BEARING - SPECIAL BEARING
| Bearing Type | Angular Contact |
| Series | Double Row Angular Contact Ball Bearings |
| Grease Type | NLGI Grade 2 Bearing Grease |
| Static Load Rating | 1780 |
| Dynamic Load Rating | 3580 |
| O.D. | 2.047 in |
| Bore Dia. | 0.75 in |
| Overall Width | 0.827 in |
| No. of Rows | Double |
| Retainer Material | Fiberglass Reinforced Nylon |
| Closure (Seal) Type | Double Sealed |
| Weight | 0.29 LB |
| EAN or UPC | 888569104380 |
