- TAPERED ROLLER BEARING SET BEARING
| Bearing Material | AISI 52100 |
| I.D. | 2.875 in |
| Overall Width | 1.438 in |
| O.D. | 5 in |
| Weight | 3.98 LB |
| EAN or UPC | 888569104397 |
| Bearing Material | AISI 52100 |
| I.D. | 2.875 in |
| Overall Width | 1.438 in |
| O.D. | 5 in |
| Weight | 3.98 LB |
| EAN or UPC | 888569104397 |