- TAPERED ROLLER BEARING SET BEARING
| Overall Width | 1.563 in |
| O.D. | 6 in |
| I.D. | 3.75 in |
| Bearing Material | AISI 52100 |
| Weight | 5.49 LB |
| EAN or UPC | 888569104489 |
| Overall Width | 1.563 in |
| O.D. | 6 in |
| I.D. | 3.75 in |
| Bearing Material | AISI 52100 |
| Weight | 5.49 LB |
| EAN or UPC | 888569104489 |