Bearings Limited
60-1HP X 100FT TTN
PRECISION ANSI ROLLER CHAIN - HOLLOW PIN - 3/4" PITCH - 100FT REEL CHAIN
Item #116362079
| No. of Strands | 1 |
| Chain Length | 100 ft |
| Chain Number | 60 |
| Series | Hollow Pin |
| Link Plates Thickness | 0.095 in |
| Pitch | 0.75 in |
| Chain Material | Carbon Steel |
| Roller Dia. | 0.469 in |
| Standard | ANSI B29.1, DIN 896, JIS 1801 |
| Chain Construction | Riveted |
| Link Plates Height | 0.698 in |
| Weight | 0.85 LB |
| EAN or UPC | 888569104649 |
