Bearings Limited
60-1NP CL TTN
PRECISION ANSI ROLLER CHAIN - NICKEL PLATED - 3/4" PITCH - CONNECTING LINK
Item #116362112
| Chain Construction | Riveted |
| Pitch | 0.75 in |
| Roller Dia. | 0.469 in |
| Standard | ANSI B29.1, DIN 896, JIS 1801 |
| Series | Standard |
| Chain Material | Nickel Plated |
| No. of Strands | 1 |
| Chain Number | 60 |
| Weight | 0.08 LB |
| EAN or UPC | 888569104694 |
