Bearings Limited
60-1R CL TTN
PRECISION ANSI ROLLER CHAIN - 3/4" PITCH - CONNECTING LINK CHAIN
Item #116361937
| Roller Dia. | 0.047 in |
| Chain Construction | Riveted |
| Pitch | 0.75 in |
| No. of Strands | 1 |
| Chain Material | Carbon Steel |
| Standard | ANSI B29.1, DIN 896, JIS 1801 |
| Chain Number | 60 |
| Series | Standard |
| Weight | 0.08 LB |
| EAN or UPC | 888569104731 |
