Bearings Limited
60-1R X 50FT/V
Precision ANSI Roller Chain - 3/4" Pitch - 50ft Reel
Item #115100394
| Roller Dia. | 0.469 in |
| Series | Standard |
| Pitch | 0.75 in |
| Chain Material | Carbon Steel |
| Chain Construction | Riveted |
| Standard | ANSI B29.1, DIN 896, JIS 1801 |
| Chain Number | 60 |
| No. of Strands | 1 |
| Link Plates Height | 0.698 in |
| Chain Length | 50 ft |
| Link Plates Thickness | 0.095 in |
| Weight | 1.03 LB |
| EAN or UPC | 888569104809 |
