Bearings Limited
60-1SS CL TTN
PRECISION ANSI ROLLER CHAIN - STAINLESS STEEL - 3/4" PITCH - CONNECTING LINK
Item #116362157
| Chain Number | 60 |
| Roller Dia. | 0.469 in |
| Pitch | 0.75 in |
| Chain Material | Stainless Steel |
| No. of Strands | 1 |
| Series | Standard |
| Chain Construction | Riveted |
| Standard | ANSI B29.1, DIN 896, JIS 1801 |
| Weight | 0.06 LB |
| EAN or UPC | 888569104816 |
