Bearings Limited
60-3R X 10FT TTN
PRECISION ANSI ROLLER CHAIN - TRIPLE - 3/4" PITCH - 10FT BOX CHAIN
Item #116362184
| Chain Construction | Riveted |
| No. of Strands | 3 |
| Chain Number | 60 |
| Chain Material | Carbon Steel |
| Chain Length | 10 ft |
| Link Plates Thickness | 0.095 in |
| Link Plates Height | 0.698 in |
| Roller Dia. | 0.469 in |
| Series | Standard |
| Pitch | 0.75 in |
| Standard | ANSI B29.1, DIN 896, JIS 1801 |
| Weight | 3.1 LB |
| EAN or UPC | 888569105011 |
