Bearings Limited
6000 2RSL/C3 PRX TTN
DEEP GROOVE BALL BEARING - 2 RUBBER SEALS BEARING
Item #115698695
- DEEP GROOVE BALL BEARING - 2 RUBBER SEALS BEARING
| Retainer Material | Steel |
| Closure Type | 2 Light Contact Seals |
| Bore Diameter | 10 mm |
| Static Load Rating | 440 N |
| Operating Temperature [Max] | 212° F |
| Precision Class | ABEC 1 |
| Bearing Material | AISI 52100 |
| Grease Type | Polyrex EM Grease |
| O.D. | 26 mm |
| Bore Type | Round |
| Internal Clearance | C3 |
| Overall Width | 8 mm |
| Dynamic Load Rating | 1030 N |
| Flange | No |
| Weight | 0.048 LB |
| EAN or UPC | 888569122711 |
