Bearings Limited
6000 ZZ/C3 PRX TTN
DEEP GROOVE BALL BEARING - 2 METAL SHIELDS BEARING
Item #115698699
- DEEP GROOVE BALL BEARING - 2 METAL SHIELDS BEARING
| Overall Width | 8 mm |
| Bearing Material | AISI 52100 |
| Bore Diameter | 10 mm |
| Flange | No |
| Internal Clearance | C3 |
| Closure Type | Double Shielded |
| O.D. | 26 mm |
| Operating Temperature [Max] | 248° F |
| Static Load Rating | 440 N |
| Bore Type | Round |
| Dynamic Load Rating | 1030 N |
| Grease Type | Polyrex EM Grease |
| Retainer Material | Steel |
| Precision Class | ABEC 1 |
| Weight | 0.048 LB |
| EAN or UPC | 888569108845 |
