Bearings Limited
6001 2RSL/C3 PRX TTN
DEEP GROOVE BALL BEARING - 2 RUBBER SEALS BEARING
Item #115698704
- DEEP GROOVE BALL BEARING - 2 RUBBER SEALS BEARING
| Operating Temperature [Max] | 212° F |
| Bearing Material | AISI 52100 |
| Static Load Rating | 540 N |
| Precision Class | ABEC 1 |
| Dynamic Load Rating | 1150 N |
| Overall Width | 8 mm |
| Flange | No |
| Internal Clearance | C3 |
| Bore Diameter | 12 mm |
| Bore Type | Round |
| Closure Type | 2 Light Contact Seals |
| O.D. | 28 mm |
| Retainer Material | Steel |
| Grease Type | Polyrex EM Grease |
| Weight | 0.05 LB |
| EAN or UPC | 888569122575 |
