Bearings Limited
6002 ZZNR TTN
DEEP GROOVE BALL BEARING - 2 METAL SHIELDS - SNAP RING BEARING
Item #115698726
- DEEP GROOVE BALL BEARING - 2 METAL SHIELDS - SNAP RING BEARING
| Static Load Rating | 640 N |
| Overall Width | 9 mm |
| Flange | No |
| Closure Type | Double Shielded |
| Grease Type | Polyrex EM Grease |
| Bearing Material | AISI 52100 |
| O.D. | 32 mm |
| Precision Class | ABEC 1 |
| Retainer Material | Steel |
| Dynamic Load Rating | 1260 N |
| Operating Temperature [Max] | 248° F |
| Bore Diameter | 15 mm |
| Bore Type | Round |
| Internal Clearance | C3 |
| Weight | 0.06 LB |
| EAN or UPC | 888569109040 |
