- DEEP GROOVE BALL BEARING BEARING
| Operating Temperature [Max] | 248° F |
| Grease Type | Light Oil Preservative |
| Bore Diameter | 17 mm |
| Closure Type | Open |
| Flange | No |
| O.D. | 35 mm |
| Internal Clearance | C3 |
| Bore Type | Round |
| Dynamic Load Rating | 1350 N |
| Bearing Material | AISI 52100 |
| Overall Width | 10 mm |
| Precision Class | ABEC 1 |
| Retainer Material | Steel |
| Static Load Rating | 730 N |
| Weight | 0.08 LB |
| EAN or UPC | 888569109170 |

