Bearings Limited
6005 2RS/C3 PRX TTN
DEEP GROOVE BALL BEARING - 2 RUBBER SEALS BEARING
Item #115698743
- DEEP GROOVE BALL BEARING - 2 RUBBER SEALS BEARING
| Static Load Rating | 1320 N |
| Overall Width | 12 mm |
| Operating Temperature [Max] | 212° F |
| Retainer Material | Steel |
| Precision Class | ABEC 1 |
| O.D. | 47 mm |
| Flange | No |
| Bore Type | Round |
| Closure Type | Double Sealed |
| Internal Clearance | C3 |
| Bore Diameter | 25 mm |
| Bearing Material | AISI 52100 |
| Grease Type | Polyrex EM Grease |
| Dynamic Load Rating | 2260 N |
| Weight | 0.18 LB |
| EAN or UPC | 888569109323 |
