Bearings Limited
6005 ZZ/C3 PRX TTN
DEEP GROOVE BALL BEARING - 2 METAL SHIELDS BEARING
Item #115698745
- DEEP GROOVE BALL BEARING - 2 METAL SHIELDS BEARING
| O.D. | 47 mm |
| Flange | No |
| Bearing Material | AISI 52100 |
| Internal Clearance | C3 |
| Retainer Material | Steel |
| Bore Diameter | 25 mm |
| Closure Type | Double Shielded |
| Grease Type | Polyrex EM Grease |
| Dynamic Load Rating | 2260 N |
| Operating Temperature [Max] | 248° F |
| Precision Class | ABEC 1 |
| Bore Type | Round |
| Overall Width | 12 mm |
| Static Load Rating | 1320 N |
| Weight | 0.18 LB |
| EAN or UPC | 888569109293 |
