Bearings Limited
6010 ZZ/C3 PRX TTN
DEEP GROOVE BALL BEARING - 2 METAL SHIELDS BEARING
Item #115698792
- DEEP GROOVE BALL BEARING - 2 METAL SHIELDS BEARING
| Retainer Material | Steel |
| Precision Class | ABEC 1 |
| Bore Diameter | 50 mm |
| Grease Type | Polyrex EM Grease |
| Dynamic Load Rating | 4900 N |
| Operating Temperature [Max] | 248° F |
| Flange | No |
| Closure Type | Double Shielded |
| Bearing Material | AISI 52100 |
| Static Load Rating | 3700 N |
| O.D. | 80 mm |
| Overall Width | 16 mm |
| Internal Clearance | C3 |
| Bore Type | Round |
| Weight | 0.58 LB |
| EAN or UPC | 888569109705 |
