Bearings Limited
6012 2RS/C3 PRX TTN
DEEP GROOVE BALL BEARING - 2 RUBBER SEALS BEARING
Item #115698801
- DEEP GROOVE BALL BEARING - 2 RUBBER SEALS BEARING
| Internal Clearance | C3 |
| Precision Class | ABEC 1 |
| Bore Type | Round |
| Flange | No |
| Retainer Material | Steel |
| Closure Type | Double Sealed |
| Bearing Material | AISI 52100 |
| Operating Temperature [Max] | 212° F |
| Dynamic Load Rating | 6600 N |
| Overall Width | 18 mm |
| Grease Type | Polyrex EM Grease |
| Bore Diameter | 60 mm |
| Static Load Rating | 5200 N |
| O.D. | 95 mm |
| Weight | 0.91 LB |
| EAN or UPC | 888569109842 |
