Bearings Limited
6013 2RS/C3 PRX TTN
Deep Groove Ball Bearing, 2 Rubber Seals, 65mm x 100mm x 18mm
Item #115698807
- Deep Groove Ball Bearing - 2 Rubber Seals Bearing
| Closure Type | Double Sealed |
| Static Load Rating | 6850 N |
| Overall Width | 18 mm |
| Operating Temperature [Max] | 212° F |
| Retainer Material | Steel |
| Flange | No |
| Bearing Material | AISI 52100 |
| Bore Diameter | 65 mm |
| Bore Type | Round |
| O.D. | 100 mm |
| Grease Type | Polyrex EM Grease |
| Precision Class | ABEC 1 |
| Dynamic Load Rating | 5660 N |
| Internal Clearance | C3 |
| Weight | 0.97 LB |
| EAN or UPC | 888569109897 |
