Bearings Limited
6017 2RS/C3 PRX TTN
DEEP GROOVE BALL BEARING - 2 RUBBER SEALS BEARING
Item #115698821
- DEEP GROOVE BALL BEARING - 2 RUBBER SEALS BEARING
| Internal Clearance | C3 |
| Static Load Rating | 11100 N |
| Dynamic Load Rating | 9700 N |
| Overall Width | 22 mm |
| Bore Diameter | 85 mm |
| Bore Type | Round |
| O.D. | 130 mm |
| Precision Class | ABEC 1 |
| Retainer Material | Steel |
| Bearing Material | AISI 52100 |
| Closure Type | Double Sealed |
| Flange | No |
| Grease Type | Polyrex EM Grease |
| Operating Temperature [Max] | 212° F |
| Weight | 1.98 LB |
| EAN or UPC | 888569110015 |
