- DEEP GROOVE BALL BEARING BEARING
| Retainer Material | Steel |
| Closure Type | Open |
| Bore Type | Round |
| Internal Clearance | C3 |
| Flange | No |
| Overall Width | 33 mm |
| Grease Type | Light Oil Preservative |
| Dynamic Load Rating | 20143 N |
| Bore Diameter | 130 mm |
| Static Load Rating | 17985 N |
| O.D. | 200 mm |
| Precision Class | ABEC 1 |
| Bearing Material | AISI 52100 |
| Operating Temperature [Max] | 248° F |
| Weight | 8.49 LB |
| EAN or UPC | 888569110237 |

