Bearings Limited
6026 ZZ/C3 PRX TTN
DEEP GROOVE BALL BEARING - 2 METAL SHIELDS BEARING
Item #115698841
- DEEP GROOVE BALL BEARING - 2 METAL SHIELDS BEARING
| Bore Diameter | 130 mm |
| Overall Width | 33 mm |
| Bearing Material | AISI 52100 |
| Grease Type | Polyrex EM Grease |
| Bore Type | Round |
| Operating Temperature [Max] | 248° F |
| Internal Clearance | C3 |
| O.D. | 200 mm |
| Flange | No |
| Dynamic Load Rating | 20143 N |
| Precision Class | ABEC 1 |
| Retainer Material | Steel |
| Closure Type | Double Shielded |
| Static Load Rating | 17985 N |
| Weight | 8.49 LB |
| EAN or UPC | 888569110213 |
