- DEEP GROOVE BALL BEARING - 2 METAL SHIELDS
| Bore Type | Round |
| Dynamic Load Rating | 30000 N |
| Operating Temperature [Max] | 248° F |
| Internal Clearance | C3 |
| Static Load Rating | 30000 N |
| Overall Width | 38 mm |
| Grease Type | Chevron SRI-2 |
| Retainer Material | Steel |
| Precision Class | ABEC 1 |
| Bearing Material | AISI 52100 |
| O.D. | 240 mm |
| Flange | No |
| Closure Type | Double Shielded |
| Bore Diameter | 160 mm |
| Weight | 13.9 LB |
| EAN or UPC | 888569110305 |

