Bearings Limited
607 2RS PRX TTN
MINIATURE BALL BEARING - METRIC - 2 RUBBER SEALS BEARING
Item #115698864
- MINIATURE BALL BEARING - METRIC - 2 RUBBER SEALS BEARING
| Flange | No |
| Closure Type | Double Sealed |
| Retainer Material | Steel |
| Dynamic Load Rating | 526 N |
| Operating Temperature [Max] | 212° F |
| O.D. | 19 mm |
| Grease Type | Polyrex EM Grease |
| Internal Clearance | C0 -Standard Fit |
| Bearing Material | AISI 52100 |
| Bore Diameter | 7 mm |
| Precision Class | ABEC 1 |
| Static Load Rating | 200 N |
| Overall Width | 6 mm |
| Bore Type | Round |
| Weight | 0.02 LB |
| EAN or UPC | 888569110435 |
