Bearings Limited
60A19H X 3/4 TTN
SPROCKET - A PLATE - 3/4 PITCH - 19 TEETH - 3/4" BORE SPROCKET
Item #116366713
| Pitch | 3/4 in |
| Material | Forged 1045 Alloy Steel |
| Hardened Teeth | Yes |
| No. of Strands | 1 |
| O.D. | 4.95 in |
| Hub Type | A Plate (No hub) |
| Bore Dia. | 0.75 in |
| Chain Number | 60 |
| Tooth Width | 0.459 in |
| Length Through Bore | 0.459 in |
| Bore Type | Stock Plain Bore |
| Pitch Dia. | 4.557 in |
| No. of Teeth | 19 |
| Weight | 1.84 LB |
| EAN or UPC | 888569105141 |
